Welcome to Würth New Zealand For trade customers only

Sump Plug Washers Assortment 2

Sealing ring assortment 310 pieces Sysko
SEALRG-SYSKO-310PCS
SYSTEMKOFFER

Art.-no. 5964046401
EAN 4056807480848
Prices for customers after login
Sump Plug Washers Assortment 2

Art.-no. 5964046401

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

310 pieces in system case 4.4.1. Universal fit for Australian Market
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

310 PCS

including:
25 x

RG-SEAL-DIN7603-CU-A-12X18X1,5

Quantity: 25 x
25 x

RG-SEAL-DIN7603-CU-A-14X20X1,5

Quantity: 25 x
10 x

RG-SEAL-DIN7603-CU-A-14X24X2

Quantity: 10 x
10 x

RG-SEAL-DIN7603-CU-A-18X24X1,5

Quantity: 10 x
25 x

RG-SEAL-DIN7603-CU-C-ASBESTFREE-14X20

Description: Asbestos-free, shape C
Quantity: 25 x
10 x

RG-SEAL-DIN7603-CU-C-ASBESTFREE-20X26

Description: Asbestos-free, shape C
Quantity: 10 x
25 x

RG-SEAL-DIN7603-ALU-A-12X18X1,5

Quantity: 25 x
25 x

RG-SEAL-DIN7603-ALU-A-14X20X1,5

Quantity: 25 x
25 x

RG-SEAL-DIN7603-ALU-A-16X22X1,5

Quantity: 25 x
25 x

RG-SEAL-DIN7603-ALU-A-18X24X1,5

Quantity: 25 x
25 x

RG-SEAL-SIDIN7603-TOYOTA-12,0X24X2

Quantity: 25 x
10 x

RG-SEAL-SIDIN7603-TOYOTA-12,2X21X1,7

Quantity: 10 x
10 x

RG-SEAL-RUBBER-HOLDEN-11X20X11

Description: Rubber oil drain plug sealing ring designed for use with GM motor vehicles
Quantity: 10 x
25 x

RG-SEAL-DIN7603-HONDA-ALU-14X22X2

Quantity: 25 x
10 x

RG-SEAL-12X20,8MM

Description: OEM style sealing washer for Holden GenIII V8
Quantity: 10 x
25 x

RG-SEAL-RUBBER-FORD-12,8X22,5X3

Quantity: 25 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information