Deburring tool assortment 31 pieces
Deburring tool set 31 pieces Sysko
DEBURTL-SYSKO-31PCS
Art.-no.
5964042101
EAN 4058794183849
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
For efficient deburring of tools made of steel, light metals, non-ferrous base metals, cast metals and plastics.
For versatile and universal use
Replaceable blades and countersinks
Holes and edges can be deburred from inside and outside
Rotatable blades
Simultaneous deburring
Both sheet metal edges can be deburred simultaneously with the dual circular blades on the handle.
Product information
Datasheets(X)
Number of pieces in assortment/set | 31 PCS |
including:
1
x
Description:
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity:
1
x
1
x
HOLD-(F.BLADE-2,6/3,2MM)
Description:
For HSS blades with Ø 2.6 mm and Ø 3.2 mm.
Quantity:
1
x
2
x
Description:
For deburring tool for deburring steel and aluminium
Quantity:
2
x
2
x
Description:
For deburring tool for deburring brass and plastic
Quantity:
2
x
2
x
Description:
For deburring tool for deburring external and internal burrs simultaneously
Quantity:
2
x
2
x
Description:
For deburring tool for deburring steel and aluminium
Quantity:
2
x
2
x
Description:
For deburring tool for deburring brass and plastic
Quantity:
2
x
2
x
Description:
For deburring tool for deburring external and internal burrs simultaneously
Quantity:
2
x
2
x
Description:
For deburring tool for deburring straight edges on steel, aluminium, brass, cast iron and plastic
Quantity:
2
x
2
x
Description:
For deburring tool with extra-fine tip for deburring steel and aluminium
Quantity:
2
x
2
x
Description:
For deburring tool with extra-fine tip for deburring brass and cast iron.
Quantity:
2
x
1
x
HOLD-F.COUNTERSINK
Quantity:
1
x
1
x
AY-BLADEHOLDER-DEBURTL-HANDCOVER-BLDE
Description:
Deburring tool
Quantity:
1
x
2
x
RDBLDE-F.07144205
Quantity:
2
x
1
x
PLAHNDL-(CUTDISC-HSS)
Quantity:
1
x
2
x
RDBLDE-(W.90D-ANGL)
Quantity:
2
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).