Welcome to Würth New Zealand For trade customers only

Serrated screws and serrated locking nuts assortment 860 pieces in system case 4.4.1.

Steel 8.8 zinc plated 860 pieces with nut Sysko
SERSCR-SYSKO-NUT-HEX-UKV-(A2K)-860TLG
SYSTEMKOFFER

Art.-no. 5964027401
EAN 4056807208992
Prices for customers after login
Serrated screws and serrated locking nuts assortment 860 pieces in system case 4.4.1.

Art.-no. 5964027401

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

Serrated screws, serrated locking nuts, galvanised steel, blue passivated

Serrated screws and nuts: M4, M5, M6 and M8

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Number of pieces in assortment/set

860 PCS

Product weight (per item)

5200.000 g

including:
100 x

SCR-HEX-FLG/UKV-8.8-WS7-(A2K)-M4X16

Quantity: 100 x
100 x

SCR-HEX-FLG/UKV-8.8-WS7-(A2K)-M4X20

Quantity: 100 x
50 x

SCR-HEX-FLG/UKV-8.8-WS8-(A2K)-M5X12

Quantity: 50 x
50 x

SCR-HEX-FLG/UKV-8.8-WS8-(A2K)-M5X16

Quantity: 50 x
50 x

SCR-HEX-FLG/UKV-8.8-WS8-(A2K)-M5X20

Quantity: 50 x
50 x

SCR-HEX-FLG/UKV-8.8-WS10-(A2K)-M6X16

Quantity: 50 x
25 x

SCR-HEX-FLG/UKV-8.8-WS10-(A2K)-M6X20

Quantity: 25 x
25 x

SCR-HEX-FLG/UKV-8.8-WS10-(A2K)-M6X25

Quantity: 25 x
20 x

SCR-HEX-FLG/UKV-8.8-WS13-(A2K)-M8X16

Quantity: 20 x
20 x

SCR-HEX-FLG/UKV-8.8-WS13-(A2K)-M8X20

Quantity: 20 x
20 x

SCR-HEX-FLG/UKV-8.8-WS13-(A2K)-M8X25

Quantity: 20 x
100 x

NUT-SER-SIDIN6923-8-WS7-(A2K)-M4

Quantity: 100 x
100 x

NUT-SER-SIDIN6923-8-WS8-(A2K)-M5

Quantity: 100 x
100 x

NUT-SER-SIDIN6923-8-WS10-(A2K)-M6

Quantity: 100 x
50 x

NUT-SER-SIDIN6923-8-WS13-(A2K)-M8

Quantity: 50 x
1 x

SYSINRT-4.4.1.-16COMP

Description: A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information