Welcome to Würth New Zealand For trade customers only

Tapping screws, pan head assortment 1,403 pieces

Stainless steel A2 flat head AW, 1403 pcs. Sysko
SCR-SHTMET-SYSKO-A2-PANHD-AW-1403PCS
SYSTEMKOFFER

Art.-no. 5964011900
EAN 4046777959086

Prices for customers after login
Tapping screws, pan head assortment 1,403 pieces

Art.-no. 5964011900

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

WN 111, A2 stainless steel, plain, AW drive in system case 4.4.1

Contents: 1403 pieces


  • 100 tapping screws 2.9 x 9.5 mm

  • 100 tapping screws 3.5 x 9.5 / 3.5 x 13 / 3.5 x 16 / 3.5 x 25 mm

  • 100 tapping screws 4.2 x 13 / 4.2 x 16 / 4.2 x 19 / 4.2 x 25 mm

  • 100 tapping screws 4.8 x 13 / 4.8 x 16 / 4.8 x 19 / 4.8 x 25 mm

  • 50 tapping screws 4.8 x 32 / 4.8 x 38 mm

  • 1 bit AW10 / AW20 / AW25
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

1403 PCS

Standards

WN 119

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Declaration of performance (EU-CPR)

No

including:
100 x

SCR-PANHD-WN111-C-AW25-A2-4,8X16

Description: WN 111-compliant, A2 stainless steel, shape C, with tip
Quantity: 100 x
100 x

SCR-PANHD-WN111-C-AW25-A2-4,8X19

Description: WN 111-compliant, A2 stainless steel, shape C, with tip
Quantity: 100 x
100 x

SCR-PANHD-WN111-C-AW25-A2-4,8X25

Description: WN 111-compliant, A2 stainless steel, shape C, with tip
Quantity: 100 x
50 x

SCR-PANHD-WN111-C-AW25-A2-4,8X32

Description: WN 111-compliant, A2 stainless steel, shape C, with tip
Quantity: 50 x
50 x

SCR-PANHD-WN111-C-AW25-A2-4,8X38

Description: WN 111-compliant, A2 stainless steel, shape C, with tip
Quantity: 50 x
1 x

BIT-AW10-PINK-1/4IN-L25MM

Quantity: 1 x
1 x

BIT-AW20-LUMINOUSORANGE-1/4IN-L25MM

Quantity: 1 x
1 x

BIT-AW25-LUMINOUSGREEN-1/4IN-L25MM

Quantity: 1 x
1 x

SYSINRT-4.4.1.-16COMP

Description: A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
100 x

SCR-PANHD-WN111-C-AW10-A2-2,9X9,5

Description: WN 111-compliant, A2 stainless steel, shape C, with tip
Quantity: 100 x
100 x

SCR-PANHD-WN111-C-AW10-A2-3,5X13

Description: WN 111-compliant, A2 stainless steel, shape C, with tip
Quantity: 100 x
100 x

SCR-PANHD-WN111-C-AW10-A2-3,5X16

Description: WN 111-compliant, A2 stainless steel, shape C, with tip
Quantity: 100 x
100 x

SCR-PANHD-WN111-C-AW10-A2-3,5X25

Description: WN 111-compliant, A2 stainless steel, shape C, with tip
Quantity: 100 x
100 x

SCR-PANHD-WN111-C-AW10-A2-3,5X9,5

Description: WN 111-compliant, A2 stainless steel, shape C, with tip
Quantity: 100 x
100 x

SCR-PANHD-WN111-C-AW20-A2-4,2X13

Description: WN 111-compliant, A2 stainless steel, shape C, with tip
Quantity: 100 x
100 x

SCR-PANHD-WN111-C-AW20-A2-4,2X16

Description: WN 111-compliant, A2 stainless steel, shape C, with tip
Quantity: 100 x
100 x

SCR-PANHD-WN111-C-AW20-A2-4,2X19

Description: WN 111-compliant, A2 stainless steel, shape C, with tip
Quantity: 100 x
100 x

SCR-PANHD-WN111-C-AW20-A2-4,2X25

Description: WN 111-compliant, A2 stainless steel, shape C, with tip
Quantity: 100 x
100 x

SCR-PANHD-WN111-C-AW25-A2-4,8X13

Description: WN 111-compliant, A2 stainless steel, shape C, with tip
Quantity: 100 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information