Welcome to Würth New Zealand For trade customers only
Hexagonal bolts / hexagon nuts / flat washer / lock washer assortment  - SCR/NUT-HEX-SYSKO-WSH-(A2K)-890PCS
´
Hexagonal bolts / hexagon nuts / flat washer / lock washer assortment  - SCR/NUT-HEX-SYSKO-WSH-(A2K)-890PCS - 1

Hexagonal bolts / hexagon nuts / flat washer / lock washer assortment

DIN 933/934/125/127 8.8 steel zp 890 pieces Sysko
SCR/NUT-HEX-SYSKO-WSH-(A2K)-890PCS
SYSTEMKOFFER

Art.-no. 5964005704
EAN 4046777770889

Prices for customers after login
Hexagonal bolts / hexagon nuts / flat washer / lock washer assortment

Art.-no. 5964005704

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

890 pieces in system case 4.4.1. Hexagon head screws ISO4017, DIN933 8.8 / hexagon nuts DIN 934 I8I / flat washers DIN 125-A steel / lock washer DIN 127-B zinc-plated, blue passivated (A2K)
  • 15 hexagonal bolts DIN933; SW17; M10x25; M10x30

  • 10 hexagonal bolts DIN933 SW17, M10x40

  • 50 lock washers DIN127-B, D10.2

  • 50 washers DIN125-A-140HV, D10.5

  • 30 hexagon nuts DIN934-I8I SW17, M10

  • 25 hexagonal bolts ISO4017; SW13; M8x20; M8x25

  • 20 hexagonal bolts ISO4017 SW13, M8x30

  • 75 lock washers DIN127-B, D8.1

  • 75 washers DIN125-A-140HV, D8.4

  • 50 hexagon nuts DIN934-I8I SW13, M8

  • 50 hexagonal bolts ISO4017 SW10, M6x16, M6x20, M6x25

  • 100 lock washers DIN127-B, D6.1

  • 100 washers DIN125-A-140HV, D6.4

  • 100 hexagon screws DIN934-I8I SW10, M6
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

890 PCS

Product weight (per item)

5.970 kg

including:
15 x

SCR-HEX-DIN933-8.8-WS17-(A2K)-M10X25

Quantity: 15 x
15 x

SCR-HEX-DIN933-8.8-WS17-(A2K)-M10X30

Quantity: 15 x
10 x

SCR-HEX-DIN933-8.8-WS17-(A2K)-M10X40

Quantity: 10 x
50 x

SCR-HEX-ISO4017-8.8-WS10-(A2K)-M6X16

Quantity: 50 x
50 x

SCR-HEX-ISO4017-8.8-WS10-(A2K)-M6X20

Quantity: 50 x
50 x

SCR-HEX-ISO4017-8.8-WS10-(A2K)-M6X25

Quantity: 50 x
25 x

SCR-HEX-ISO4017-8.8-WS13-(A2K)-M8X20

Quantity: 25 x
25 x

SCR-HEX-ISO4017-8.8-WS13-(A2K)-M8X25

Quantity: 25 x
20 x

SCR-HEX-ISO4017-8.8-WS13-(A2K)-M8X30

Quantity: 20 x
30 x

NUT-HEX-DIN934-I8I-WS17-(A2K)-M10

Quantity: 30 x
100 x

NUT-HEX-DIN934-I8I-WS10-(A2K)-M6

Quantity: 100 x
50 x

NUT-HEX-DIN934-I8I-WS13-(A2K)-M8

Quantity: 50 x
50 x

WSH-DIN125-A-140HV-(A2K)-D10,5

Description: DIN 125, zinc-plated steel, blue passivated (A2K)
Quantity: 50 x
100 x

WSH-DIN125-A-140HV-(A2K)-D6,4

Description: DIN 125, zinc-plated steel, blue passivated (A2K)
Quantity: 100 x
75 x

WSH-DIN125-A-140HV-(A2K)-D8,4

Description: DIN 125, zinc-plated steel, blue passivated (A2K)
Quantity: 75 x
50 x

RG-SPG-DIN127-B-(MZN)-D10,2

Quantity: 50 x
100 x

RG-SPG-DIN127-B-(MZN)-D6,1

Quantity: 100 x
75 x

RG-SPG-DIN127-B-(MZN)-D8,1

Quantity: 75 x
1 x

SYSINRT-4.4.1.-3COMP-VAR

Description: A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
15 x

PRTIONELMNT-F.SYSINRT-3COMT-SLV

SYSTEMKOFFER
Description: For individual division in the plastic system inserts. Ideal for orderly storage and retrieval of small parts
Quantity: 15 x
1 x

SYSCASE-4.4.1.

Description: Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information