Welcome to Würth New Zealand For trade customers only

Set of 18 V cordless power tools in bag ABS/AHKS/APS COMPACT M-CUBE

M-CUBE power tool set ABS-1/AHKS/APS
MA-CORDL-SET-(M-CUBE)-(ABS-1/AHKS/APS)-I
MASTER M-CUBE

Art.-no. 5701454009
EAN 4065746772143

Prices for customers after login
Set of 18 V cordless power tools in bag ABS/AHKS/APS COMPACT M-CUBE

Art.-no. 5701454009

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

Consisting of three power tools in a bag

All tools feature continuous motor monitoring and a long motor service life:


  • The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating

  • Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load


ABS 18 COMPACT M-CUBE cordless drill driver


Maximum service life and low wear due to 13 mm Röhm metal drill chuck with soldered carbide clamping jaws.



AHKS 18-68 COMPACT M-CUBE cordless hand-held circular saw


Robust and powerful M-CUBE cordless hand-held circular saw for woodworking projects.



APS 18 COMPACT M-CUBE cordless jigsaw


Precise and powerful M-CUBE cordless jigsaw for universal use in wood.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Rechargeable battery/battery capacity

5 Ah

Nominal voltage

18 V/DC

Charging voltage

230 V/AC

Number of pieces in assortment/set

7 PCS

Length x width x height

480 x 340 x 290 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

CRCLSAWBLDE-WO-TC-190X1,8/1,2X30-24AT

For mobile use and precise cuts in materials, especially for cordless hand-held circular wood saws.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information