Welcome to Würth New Zealand For trade customers only

Sabre saw blade set 5 pcs

Sabre saw blade set 5 pcs
SET-1-PACK-SABRE-SAW-BLADE-PACK-5PCS

Art.-no. 0988013536

EAN 4065233100312

Individual price display after login
Sabre saw blade set 5 pcs

Art.-no. 0988013536

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Sabre saw pack, 5 pcs

  • Sabre saw blade storage box, 1pc

  • Sabre saw blade 2S for wood with nails, 1pc

  • Sabre saw blade 3S, heavy duty construction, 1pc

  • Sabre saw blade 3S, Multiblade construction, 2pcs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

5 PCS

including:
1 x

STRGBOX-F.SSB-INL305MM-350X100X45MM

Description: Extremely strong plastic box for storage of sabre saw blades
Quantity: 1 x
1 x

SSB-CNST-5PCS-HEAVYDUTY-200X3,2

Description: Ideal for heavy-duty applications, such as e.g. wood containing metal
Quantity: 1 x
2 x

SSB-CNST-5PCS-MULTIBLADE-200X(2,2-4,6)

Description: The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
Quantity: 2 x
1 x

SSB-WO-5PCS-305X(3,6-5,1)

Description: With straight-set teeth for quick cuts in e.g. wood with nails
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information