Welcome to Würth New Zealand For trade customers only
Brake cleaner Plus - BRKCLNR-PLUS-500ML Brake cleaner Plus - BRKCLNR-PLUS-500ML
´
Brake cleaner Plus - BRKCLNR-PLUS-500ML - 1
Brake cleaner Plus - BRKCLNR-PLUS-500ML - 2

Brake cleaner Plus

Brake cleaner Plus
BRKCLNR-PLUS-500ML

Art.-no. 089010810

EAN 4062856210091

Individual price display after login
Brake cleaner Plus

Art.-no. 089010810

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

For cleaning and degreasing during maintenance and repair work

Fast flash-off behaviour and excellent cleaning performance


  • Fast and effective removal of soot, grease, brake dust and oily residues

  • Residue-free cleaning


Overhead valve for 360° application



High material compatibility with paints, plastics, seals and rubber



Acetone-free



AOX and silicone-free

Notice

Do not spray on hot parts. Not suitable for surface cleaning of adhesive areas. Prior to application, the compatibility of rubber or plastic parts and painted surfaces should be checked on an area that is not visible.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Cleans surface debris, oil, grease and dirt from drum brakes, clutch parts, adhesive and sealing surfaces.

Instructions

Spray the surfaces to be cleaned and wipe with a clean cloth. Repeat the process for heavy soiling.

Contents

500 ml

Container

Aerosol can

Colour

Colourless

Chemical basis

Naphtha

Density/conditions

0.715 g/cm³ / at 20°C

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information