Welcome to Würth New Zealand For trade customers only

Trapezoidal blade knife set

Trapezium blade knife set with bits and pocket
KNFE-SET-W.TRAPEZIUMBLADE-BITS-POUCH

Art.-no. 071566 516

EAN 4058794187847

Individual price display after login
Trapezoidal blade knife set

Art.-no. 071566 516

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

The set consists of a trapezoidal blade knife, 10 high-quality bits and a nylon belt pouch.
  • Blade extends quickly and easily

  • Secure push-button locking

  • With integrated bit chuck at the end of the handle

  • Including cable stripping tool

  • Always to hand thanks to a practical nylon belt pouch or belt clip

  • This knife is also an ideal gift and is delivered in an elegant gift box.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for work, home, hobby, camping and as an emergency tool

Number of pieces in assortment/set

3 PCS

Length

125 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Trapezoidal blade in dispenser

BLDE-KNFE-TRAPEZE

x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information