Welcome to Würth New Zealand For trade customers only

VDE pliers assortment, combi IEC 60900 8 pieces

PLRS/SCRDRIV-VDE-SORT-8PCS

Art.-no. 071401 582

EAN 4050642335943

Individual price display after login
VDE pliers assortment, combi IEC 60900 8 pieces

Art.-no. 071401 582

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

  • For work on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

  • Pliers made from high-quality tool steel for long service life and precise gripping and cutting surfaces

  • Stripping pliers with opening spring for automatic opening

  • Side cutters with slim head shape for optimum accessibility

  • Snipe nose pliers with tips resistant to high bending strain

  • Ergonomic and slip-proof 2-component comfort handle for safe working
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

8 PCS

VDE pliers assortment, combi IEC 60900 8 pieces including:
VDE screwdriver, flat slotted
1 x
VDE screwdriver, flat slotted

SCRDRIV-VDE-SL-0,4X2,5X80

Description:
Thickness of cutting edge x width of cutting edge: 0.4 x 2.5 mm Blade length: 80 mm
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity: 1 x
VDE screwdriver, flat slotted
1 x
VDE screwdriver, flat slotted

SCRDRIV-VDE-SL-0,8X4X100

Description:
Thickness of cutting edge x width of cutting edge: 0.8 x 4.0 mm Blade length: 100 mm
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity: 1 x
VDE screwdriver, flat slotted
1 x
VDE screwdriver, flat slotted

SCRDRIV-VDE-SL-1,2X6,5X150

Description:
Thickness of cutting edge x width of cutting edge: 1.2 x 6.5 mm Blade length: 150 mm
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity: 1 x
1 x
VDE screwdriver, PH recessed head for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)

SCRDRIV-VDE-PH1X80

Description:
1
Quantity: 1 x
1 x
VDE screwdriver, PH recessed head for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)

SCRDRIV-VDE-PH2X100

Description:
2
Quantity: 1 x
1 x
VDE wire stripping pliers, IEC 60900

WRESTR-ADJ-VDE-160MM

Description: Precise, effortless stripping of cables and wires with plastic or rubber insulation.
Quantity: 1 x
1 x
VDE diagonal cutters DIN ISO 5749, IEC 60900

SDCTR-VDE-L160MM

Description:
Length: 160 mm
For cutting hard and soft wires and cables, including in hard-to-reach places
Quantity: 1 x
1 x
VDE snipe nose pliers DIN ISO 5745, IEC 60900

SNPNOSEPLRS-VDE-SR-L200MM

Description:
Length: 200 mm Jaws length: 76 mm
For gripping, holding and cutting soft and hard wires and cables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information