Welcome to Würth New Zealand For trade customers only

Cutting disc for steel and stainless steel

Cutting disc for steel/stainless steel REDSTRIPE
CUTDISC-BUCKET-SR-TH1,0-BR22,23-D125

Art.-no. 0669230012

EAN 4065233091788

Individual price display after login
Cutting disc for steel and stainless steel

Art.-no. 0669230012

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

The robust cutting disc with high performance values.
  • Optimum cutting capacity with long service life

  • High break resistance

  • Free of iron, cholrine and sulfur (≤ 0.1%)

  • Meets the maximum safety requirements in accordance with the EN 12413 European standard
  • EN 12413 European standard
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used to cut solid materials, pipes, profiles and stainless steel sheets.

Diameter

125 mm

Diameter x thickness

125 x 1.0 mm

Thickness

1.0 mm

Bore hole

22.23 mm

Design

Straight

Max. rotation speed

12250 rpm

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information