Welcome to Würth New Zealand For trade customers only

Trade Customers Only

Local Call 0800 683 040

Purchase On Account

Fast Delivery Nationwide

More Than 20,000 Products

Petrol air intake cleaner

System cleaner petrol
SYSCLNR-PETR-300ML

Art.-no. 5861112300
EAN 4062855513070

Prices for customers after login
Petrol air intake cleaner

Art.-no. 5861112300

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 20,000 products

For all carburettors and petrol injection engines

Cleans injection valves, the combustion chamber and the intake area


  • Reduces increased fuel consumption

  • Improves engine running and response


Protects against valve burning with clean and tight valve seats



A high level of cleaning is achieved in intake valves, in the combustion chamber and intake area thanks to the washing-active, fuel-compatible active agents in a cleaning solvent.

Notice

Spray hose not included in scope of delivery.


The system cleaner can only be used together with the spray hose probe.

The usage instructions are recommendations based on the tests we have conducted and our experiences. We do not assume any liability for a specific application result due to the large number of applications and storage/usage conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • For loss of compression

  • For increased fuel consumption

  • For rough engine running

  • For poor engine performance

  • For lagged acceleration

  • Especially suitable for engine adjustments prior to emissions tests
Instructions

Clamp off the vacuum hose at a suitable point and insert the spray probe. Spray half of the can contents evenly into all intake ducts while moving the probe back and forth, with the engine warm at approx. 2000 rpm. Turn the engine off and leave the product to take effect for approx. 30 minutes. Start the engine and clamp off the vacuum hose at a suitable point and insert the spray probe. Spray half of the can contents evenly into all intake ducts while moving the probe back and forth, with the engine at operating temperature and approx. 2000 rpm. Drain the rest of the product. Dosage: One can for a four-cylinder engine, two cans for engines with six cylinders or more.

Contents

300 ml

Colour

Colourless

Smell/fragrance

Solvent-like

Chemical basis

Hydrocarbon

Shelf life from production

24 Month

Density

0.814 g/cm³

Density conditions

at 20°C

Min. flashing point

30 °C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Spray hose

SPRHOSE-(F.SYSCLNR-VEH)

Spray hose probe for use with petrol type suction cleaner. 5861112300
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information