Welcome to Würth New Zealand For trade customers only

Trade Customers Only

Local Call 0800 683 040

Purchase On Account

Fast Delivery Nationwide

More Than 20,000 Products

Rapid windscreen cleaner in display carton

Windscreen cleaner flash cleaner display carton
CLNR-WSCRN-SUM-RAPID-32ML

Art.-no. 0892333
EAN 4062856481132

Prices for customers after login
Rapid windscreen cleaner in display carton

Art.-no. 0892333

Prices for customers after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.

Contains special cleaning substances


  • Prevents smear formation

  • Eliminates glare and lubricant films

  • Ensures a crystal clear view

  • Removes adherent insects and other soiling


Very good material compatibility


  • Does not attack polycarbonate glass

  • Gentle on paint and rubber

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions

Add rapid cleaner to windscreen wash depending on the wash water volume.

Contents

32 ml

Mixing ratio

32 ml is sufficient for 2,5 - 3 l washing liquid

Container

Plastic bottle in a display box

Chemical basis

Anionic tenside

Smell/fragrance

Peach

Colour

Orange

pH value

6-7

Min. flashing point

40 °C

Density

1.03 g/cm³

Shelf life from production

24 Month

AOX-free

Yes

Silicone-free

Yes

Bio-degradable

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information