Wurth Rugby 2019
Cargo Pack One
Cargo care set 114 pieces
CARGO-ESSENTIALS-RWC19-SET-114PCS
Art.-no.
0988008389
EAN 4059609001945
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Cargo Essentials Kit
Contents:
- x2 Brake Cleaner Plus 500ml
- x2 Multi-purpose lubricant Ultra 2040 500ml
- x1 Cockpit Cleaning and Care Spray 400ml
- x1 Super RTV Silicone Adhesive and Sealing Compound Grey 200ml
- x100 Cable Ties Standard 7.8x360
- x5 Grinding Wheel for Steel TH6.0 BR22.23 D125mm
- x1 High-Strength Screw Retainer 50g
- x1 Cooling Bag Red 37x20x30cm
- x1 Thermos Bottle Black 500ml
Product information
Datasheets(X)
Number of pieces in assortment/set | 114 PCS |
including:
100
x
Description:
Reliable cable tie for quickly organising and bundling cables and wires
Quantity:
100
x
5
x
Description:
The robust grinding wheel with high performance values.
Quantity:
5
x
2
x
Description:
Lubricant, penetrating and water displacing agent
Quantity:
2
x
2
x
Description:
For cleaning and degreasing during maintenance and repair work
Quantity:
2
x
1
x
Description:
Provides outstanding cleaning power and gentle care in a single step.
Quantity:
1
x
1
x
Description:
Tough removable screw retainer and sealing compound – single-handed dispensing system
Quantity:
1
x
1
x
Description:
High-quality adhesive and sealing compound for use in industry and the automotive sector.
Quantity:
1
x
1
x
Description:
Keeps your drink warm/cold
Quantity:
1
x
1
x
Description:
Providing ideal conditions for keeping hot items hot and cold items cool for longer
Quantity:
1
x
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).