Wurth Rugby 2019
Automotive Pack One
Car care set 11 pieces
SET-11PCS-AUTO-CAR-CARE-KIT-RWC19
Art.-no.
0988008386
EAN 4059609001914
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Automotive Car Care Kit
Contents:
- x2 Cockpit Cleaning and Care Spray 400ml
- x2 Interior Cleaner 500ml
- x1 Lock Cylinder Spray 50ml
- x1 Adhesive Lubricant, HHS 2000 500ml
- x1 Plastic Deep Cleaner 500ml
- x1 Deodoriser Quick Fresh Active 100ml
- x1 Blade scraper, 2C handle
- x1 Cooling Bag Red 37x20x30cm
- x1 Thermos Bottle Black 500ml
Product information
Datasheets(X)
Number of pieces in assortment/set | 11 PCS |
including:
1
x
BLDESCPR-INCL.BLDE-EXCHANGEABLE
Quantity:
1
x
2
x
Description:
Provides outstanding cleaning power and gentle care in a single step.
Quantity:
2
x
2
x
Description:
Special cleaning foam with anti-static additive for the entire vehicle interior
Quantity:
2
x
1
x
Description:
For the care of all types of locks
Quantity:
1
x
1
x
Description:
Partly synthetic oil that is extremely resistant to high pressures
Quantity:
1
x
1
x
Description:
Universal application for cleaning and protecting all plastic parts for indoor and outdoor use
Quantity:
1
x
1
x
DEODOR-(QUICK FRESH ACTIVE)-100ML
Description:
For quick and effective removal of odours and bacteria in indoor and vehicle air conditioning systems
Quantity:
1
x
1
x
Description:
Keeps your drink warm/cold
Quantity:
1
x
1
x
Description:
Providing ideal conditions for keeping hot items hot and cold items cool for longer
Quantity:
1
x
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).