Welcome to Würth New Zealand For trade customers only

Workshop cleaner BMF with cleaning gun 4PCS

Workshop cleaner BMF with cleaning gun 4 pcs
SET-4PCS-1XTOPGUN-2XBMF-1XBTTLE

Art.-no. 0988019430

EAN 4099618151798

Individual price display after login
Workshop cleaner BMF with cleaning gun 4PCS

Art.-no. 0988019430

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Environmentally friendly cleaner for workshops, machinery and vehicles

BMF Cleaner with Top gun and pump spray bottle


Pack contains:


  • x2 5LTR BMF (08931182)

  • x1 BMF Pump spray bottle (0891503008)

  • x1 Top gun (0891703140)


BMF:


  • "No phosphates, solvents or corrosive substances

  • Can be used mechanically, manually or in high-pressure devices

  • Powerful at dissolving greases, yet mild and gentle on materials

  • Does not attack paints, rubber or plastics

  • pH value: 9.4

  • Silicone-free

  • AOX-free"

Top Gun:


Thorough and effective cleaning


  • Micro-atomisation results in effective use of cleaning agent

  • The air and cleaning agent supply can be adjusted manually

Operationally safe, reliable and trouble-free


  • Ball bearing drive generates swirling effect

  • Low wear and maintenance

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Dilute the BMF cleaner depending on the degree of soiling. Then apply the product to the surface to be cleaned. After a reasonable soaking time (max. five minutes), rinse or thoroughly wipe off the product. Warm water supports the cleaning process (40 °C-60 °C).



Application concentrations:


  • Manual: 3-50 %

  • Cleaner in floor cleaning machines: 3-10 %

  • High-pressure cleaner: 3-5 %
Instructions

Dilute the product with water, then apply to the soiled area. Leave to work for a brief time, then wipe off or rinse with water.


Warm water increases the cleaning effect.


Application concentration: Manual 3-50 %; high-pressure device 3-5 %; floor cleaning machines 3-10 %.

Workshop cleaner BMF with cleaning gun 4PCS including:
1 x
Product-specific pressure sprayer, unfilled

PMPSPRBTL-BMF-CLEANER-EMPTY-1LTR

Description:
BMF cleaner; 1 l
Refillable empty pump spray bottle for easy application of products from canisters or drums
Quantity: 1 x
1 x
Pneumatic cleaning gun TOP Gun

CLNGUN-(TOP GUN)

Description: Professional cleaning gun for cleaning surfaces on the vehicle.
Quantity: 1 x
2 x
BMF workshop cleaner

WRKSHPCLNR-BMF-5LTR

Description:
Contents: 5 l; Colour: Luminous yellow
Environmentally friendly cleaner for workshops, machinery and vehicles
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information