Welcome to Würth New Zealand For trade customers only

Working-at-height helmet

Working-at-height helmet
HARDHAT-(WORK-AT-HEIGHT)-AS/NZS1801:1997

Art.-no. 0899200298

EAN 4065746033824

Individual price display after login
Working-at-height helmet

Art.-no. 0899200298

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Universal multi-function helmet for working at height and applications in industry and trade

Unobstructed upward view


thanks to short visor



Secure fit


with yoke chin strap



Comfortable


  • 6-point textile mounting and rear vents

  • Helmet shell made from lightweight ABS


Continuous width adjustment


with rotating wheel



Combinable with additional equipment


Retaining clips for attaching additional equipment with elastic bands, e.g. full-vision goggles or LED lamps

Tested in accordance with


  • EN 12492 (working-at-height helmet/mountaineer helmet)

  • EN 397 (industrial hard hat)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Interior equipment helmet

6-point

Min. temperature conditions

-40 °C

Material

ABS/PS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information