Welcome to Würth New Zealand For trade customers only

Woodfloor bonding adhesive

Wood floor adhesive PU solvent free
WOFLRADH-BROWN-600ML

Art.-no. 0890111181

EAN 4062856644476

Individual price display after login
Woodfloor bonding adhesive

Art.-no. 0890111181

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

One part, fast curing and solvent free elastic adhesive for full surface bonding

Excellent workability


Easy to apply and spread



Reduced impact and ambient reflected sound


The permanently elastic adhesive absorbs vibrations and reduces acoustics



Walking and standing comfort


Through the elastic resilience and dampening effects, walking and standing comfort is enhanced



Suitable for most common types of wood floors


Secure and durable adhesive bonding



Suitable for bonding wood floors directly onto old ceramic tiles


In renovation projects: new wood floors can be bonded onto existing tiles and other surfaces



Uniform stress distribution


  • Less movement joints are required, reducing the number of permanent gaps

  • Solid wood boards with high movement can also be bonded

  • Less gap formation between boards due to the elasticity


One-component, ready for use


  • Adhesive can be sanded

  • Solvent-free

  • Odorless

  • Shore a Hardness: A=35

  • Skin Formulation time: 60mins (23°/50% r.h)
Notice

We advise preliminary testing before use. For further details see product information.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Elastic bonding adhesive for wood floors

Instructions
  • Cut the nozzle tip to create the required bead geometry.

  • The adhesive must be applied using a manual, battery-powered or piston-rod-style compressed-air gun to ensure a reliable finish

  • Apply the adhesive in the form of a triangle of beads to ensure an even layer thickness

  • Following skin formation, can be mechanically machined and painted over without surface activation.

  • A minimum adhesive layer thickness of 3 mm is recommended to harness the benefits of thick-coat bonding.

Chemical basis

Single component polyurethane

Container

Bag

Weight of content

756 g

Density

1.3 g/cm³

Colour

Brown

Min./max. processing temperature

5 to 40 °C

Max. temperature resistance

70 °C

Shelf life from production

12 Month

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

MANCLKGGUN-SAUS/CART-600ML

Manual pressure application gun for bag sealants
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information