Wire nail steel plain flat head smooth shank
Wire nail steel plain flat head smooth shank
NL-FLAT-15KG-3,15X75
Art.-no.
3431013753
EAN 4065232838735
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3.15 mm |
Length (l1) | 75 mm |
Material | Steel |
Surface | Polished |
Weight of content | 15 kg |