Welcome to Würth New Zealand For trade customers only

Wire nail stainless steel A4 small head

Wire nail stainless steel A4 small head
NL-PANEL-PIN-(A4)-100G-2,00X50

Art.-no. 3431077256
EAN 4064155657362

Prices for customers after login
Wire nail stainless steel A4 small head

Art.-no. 3431077256

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

2 mm

Length (l1)

50 mm

Material

Stainless steel A4

Surface

Plain

Weight of content

100 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information