Welcome to Würth New Zealand For trade customers only

Wing nut, American type A ASME B18.17, 18-8 stainless steel, UNC (comparable to ISO metric thread)

ASME B18.17 stainless steel 18-8 UNC
NUT-WING-A-LT-(18-8)-5/16_18

Art.-no. 7776331
EAN 4062856862252

Prices for customers after login
Wing nut, American type A ASME B18.17, 18-8 stainless steel, UNC (comparable to ISO metric thread)

Art.-no. 7776331

Prices for customers after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

1 INCH (in) = 25.4 mm



18-8 is comparable with A2 stainless steel.



Standard thread tolerance according to ASME B1.1 = 2B (for female thread)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

5/16 in

Material

Stainless steel AISI 304, 18-8

Surface

Plain

Number of thread starts per inch

18

Thread type

UNC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information