Welcome to Würth New Zealand For trade customers only

Window Adhesive MS1 and cartridge gun set 25PCS MS1

Window adhesive MS1 and cartridge gun set 25 pcs
SET-25PCS-X24MS1-X1CARTGUN

Art.-no. 0988019434

EAN 4099618151750

Individual price display after login
Window Adhesive MS1 and cartridge gun set 25PCS MS1

Art.-no. 0988019434

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Fast curing adhesive with MS Polymer base.

MS1 with cartridge gun


Pack contains:


  • x24 MS1 (0893255)

  • x1 Gun (089100)


MS1:


Quick initial adhesion.



Multipurpose construction adhesive.


Primerless.


Saves time in priming and dying



Gun:


  • High-quality design, semi-open, made of sheet steel with plastic handle

  • Easy to use and quick feed

  • With quick-release device

  • Excellent force transmission, thus easier application.
Notice

Not suitable for: Polycarbonate, polypropylene, polyethylene, can not be submerged in water or any fluids.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Excellent adhesion to glass, steel, aluminium, gal steel, fiberglass, copper, PVC. Good adhesion to masonry, bricks, concrete, powder coated aluminium, bright aluminium, vinyl flooring. Adhesion that may require testing: Colour bond, marine ply, carpet, rubber, acrylic plastics and acrylic windows.

Instructions

Preparation: Suitable cleaning and preparation must be carried out first. Clean surface with acetone and nylon fleece where appropriate. Allow to dry.

including:
1 x

MANCLKGGUN-CART-RED/BLACK-310ML

Description: High-quality design, semi-open, made of sheet steel with plastic handle
Quantity: 1 x
24 x

WNDWADH-BRS-310ML

Description: Fast curing adhesive with MS Polymer base.
Quantity: 24 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information