Wheel and tyre cleaner
Wheel and tyre cleaner
CLNR-WHEEL-TYRE(RIM)-203LTR
Art.-no.
0893560021
EAN 4099618958878
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Water-based, low-foaming Wheel & Tyre Cleaner is a professional-grade solution designed to cling to surfaces for maximum cleaning power.
Ideal for removing:
- Heavy dirt and grease
- Road film and brake dust
- Scuff marks from wheels and tyres
Notice
Do not use on aftermarket, non-clear-coated, polished, or chrome wheels. Always test on an inconspicuous area first. Discontinue use if discoloration or streaking occurs.
Product information
Datasheets(X)
Instructions
- Ensure wheels and surrounding are cool to the touch
- Spray directly onto wheel and tyre
- Allow to dwell for 30 seconds
- Agitate product on wheel and tyre with brush, if necessary
- Pressure rinse thoroughly
- Clean one wheel at a time
Dilution Guidelines:
- Use undiluted for heavy-duty cleaning
- Dilute 1:1 for medium cleaning
- Dilute 1:4 for light cleaning
Contents | 203 l |
Weight of content | 203 kg |
Colour | Red |
Shelf life from production | 18 Month |
Free of phosphoric acid | Yes |