Welcome to Würth New Zealand For trade customers only

Weld Bolt Plain Shape , ISO 13918, Steel

ISO 13918 steel plain shape SD
WELDBLT-ISO13918-SD-M19X125

Art.-no. 3431419125

EAN 4064155663592

Individual price display after login
Weld Bolt Plain Shape , ISO 13918, Steel

Art.-no. 3431419125

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 13918

Material

Steel

Surface

Plain

Nominal diameter

19 mm

Length (l1)

125 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information