Welcome to Würth New Zealand For trade customers only

Wedge anchor with square washer set 201 pcs

Wedge anchor with square washer set 201 pcs
ANC-SET-W.WSH-M12-201PCS

Art.-no. 5908000201

EAN 4099618982132

Individual price display after login
Wedge anchor with square washer set 201 pcs

Art.-no. 5908000201

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Comprehensive 201-piece set of wedge anchors with square washers, ideal for a variety of construction and installation tasks.
  • Includes 100 wedge anchors, 100 square washers and 1 hammer drill bit

  • Extensive set designed to meet a wide range of construction and installation needs

  • Ideal for professionals and DIY enthusiasts seeking reliable fastening solutions

  • Conveniently packaged for easy organisation and accessibility


100 x Wedge Anchor steel hot dip galvanized:

Thread type x anchor diameter: M12


Anchor length: 135 mm


Width across flats: 19 mm


Drill hole diameter: 12 mm


Drill hole depth: 80 mm


Thread diameter: 12 mm


Area of application: Concrete


Material: Steel


Surface: Hot dip galvanized


Head type: Hexagon head


Product weight (per item): 138.000 g



100 x Square Washer steel hot dip galvanized:

Suitable for screw thread: M12


Internal diameter: 13.5 mm


Width: 50 mm


Thickness: 3 mm


Material: Steel


Surface: Hot dip galvanized


Nominal diameter: 12 mm



1 x Hammer Drill Bit Plus Quadro-L Vario:

Diameter: 12 mm


Length: 210 mm


Working length: 160 mm


Number of cutting edges: 4 PCS


Number of spirals: 4 PCS


Tool holding device: Suitable for SDS-plus

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

including:
1 x

DRL-HAM-PLUS-Q-LV-D12,0-L210-WL160MM

Description: The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement
Quantity: 1 x
100 x

ANC-WDG-ST-(HDG)-M12X135

Quantity: 100 x
100 x

WSH-SQUAR-(HDG)-50X50-13,5X50X3-M12

Description: WN 3640, steel, hot-dip zinc-plated
Quantity: 100 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information