Wedge anchor steel hot dip galvanized
Wedge anchor steel hot dip galvanized
ANC-WDG-ST-(HDG)-M12X135
Art.-no. 3431171123
EAN 4064155660836
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
![]() | |
Thread type x anchor diameter | M12 |
Anchor length (l) | 135 mm |
Width across flats | 19 mm |
Drill hole diameter | 12 mm |
Drill hole depth (h 1) | 80 mm |
Min. edge clearance (c min) | 80 mm |
Thread diameter | 12 mm |
Area of application | Concrete |
Material | Steel |
Surface | Hot dip galvanized |
Head type | Hexagon head |
Product weight (per item) | 138.000 g |
Type description | Wedge Anchor |