Welcome to Würth New Zealand For trade customers only

Wedge anchor steel hot dip galvanized

Wedge anchor steel hot dip galvanized
ANC-WDG-ST-(HDG)-M12X100

Art.-no. 3431171121

EAN 4064155660812

Individual price display after login
Wedge anchor steel hot dip galvanized

Art.-no. 3431171121

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x anchor diameter

M12

Anchor length (l)

100 mm

Width across flats

19 mm

Drill hole diameter

12 mm

Drill hole depth (h 1)

60 mm

Min. edge clearance (c min)

80 mm

Thread diameter

12 mm

Area of application

Concrete

Material

Steel

Surface

Hot dip galvanized

Product weight (per item)

96.140 g

Type description

Wedge Anchor

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information