Window construction screw, self-drilling, countersunk milling head FEBOS®
FEBOS steel zinc plated countersunk milling head H
SCR-DBIT-CS-CUTHD-H2-(A2K)-3,9X25
FEBOS
Art.-no.
0207083925
EAN 4058794762167
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Steel, galvanized, blue passivated, PH drive
- Tapping screw thread
- Self-drilling window construction screw for use in UPVC window construction
- For connecting UPVC profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
Notice
Please also note the information on the overview page.
Product information
Datasheets(X)
CAD data (available after login)
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 25 mm |
Head diameter (dk) | 7.5 mm |
Head height (k1) | 3.05 mm |
Drill tip length (lp) | 4.5 mm |
Internal drive | H2 |
Head type | Countersunk milling head |
Drill tip diameter | 3.1 mm |
Shape of tip | Drilling tip |
Other standard | WN 207 |
Declaration of performance (EU-CPR) | No |
Thread type | Self-tapping screw thread |