Tapping screw cross recessed pan head
Tapping screw cross recessed pan head, others
SCR-PANHD-DIN7981-C-AW25-A2-4,2X32
Art.-no.
0119994232
EAN 4055374499000
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Material | Stainless steel A1, 1.4305 |
Surface | Plain |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 32 mm |
Internal drive | AW25 |
DIN | 7981 |
Standards | ISO 7049, DIN 7981 |
Shape of tip | C |