Weather protection membrane flexible Masons UNI
Weather protection membrane flexible Masons UNI
WEATHMEMBR-UNI-WRAP-FLEX-AIR-BRR
Register now and access more than 20,000 products
Key Benefits:
- Keeps construction moving, by giving early enclosure to builds
- Once installed, UNI is a secondary line of defence against moisture over the life of the building
- Highly breathable, passing vapour from the inside of the building out
- A fraction of the cost of rigid air barriers (materials and labour) whilst having most of the benefits
- Much thicker and stronger than building paper/wrap
- Quick and easy installation with many resources to assist first time users
Datasheets(X)
Length of roll | 2.74 m |
Roll width | 18.25 m |
Area | 50 m² |
Number of rolls per pallet | 64 PCS |
Thickness | 0.7 mm |
Longitudinal tensile force per 50 mm | 330 N |
Transverse tensile force per 50 mm | 230 N |
Longitudinal transverse stretch | 40 % |
Transverse stretch capacity | 80 % |
Resistance to tear propagation (longitudinal) | 290 N |
Resistance to tear propagation (transverse) | 210 N |
Suitable for makeshift roofing/makeshift coverage | 3 Month |
Ultraviolet resistance | 3 months |
Min./max. processing temperature | -40 to 80 °C |
Min./max. temperature resistance | -40 to 80 °C |