Welcome to Würth New Zealand For trade customers only

WN 3432 steel plain thin

WN 3432 steel plain thin
WSH-FL-LGHT-ST-M12X28X1,6

Art.-no. 3432408121

EAN 4064155677803

Individual price display after login
WN 3432 steel plain thin

Art.-no. 3432408121

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

13 mm

Outer diameter (d2)

28 mm

Thickness (h1)

1.6 mm

Material

Steel

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information