Welcome to Würth New Zealand For trade customers only

Vehicle air-conditioning service unit COOLIUS® A10

A/CSERVUNT-COOLIUSA10-REV01-AU/NZ-WUERTH

Art.-no. W050101045

EAN 4068362281495

Individual price display after login
Vehicle air-conditioning service unit COOLIUS® A10

Art.-no. W050101045

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Easy-to-use, mobile companion for air-conditioning servicing on R134a units

Efficient in mobile use


  • Innovative scales construction with transport lock

  • Highest level of impact reduction

  • Can be operated with a voltage converter


Sophisticated documentation


  • Data exported to Excel via USB interface

  • Documentation of individual services

  • Evaluation of total refrigerant consumption


Quick change of oil type, e.g. PAG to POE oil


Intelligent rinsing of the pipe system and service hoses



Long service intervals


Use of high-quality and specially designed components



No unwanted access


Personalised access using a 4-digit password



Scope of delivery


  • Service hoses

  • Vehicle fill level database

  • Stickers for various oils and UV additives

  • Maintenance book

  • Abridged operating instructions (with website link for multilingual operating instructions)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Air-conditioning servicing on air-conditioning units in cars, vans, utility vehicles, construction vehicles and agricultural vehicles.

Weight of device

65 kg

Width

572 mm

Height

1045 mm

Depth

545 mm

Type of refrigerant

R134a

Refrigerant volume

11 kg

Refrigerant filling accuracy

+/- 15 g

Vacuum pump output

100 l/min

Suction capacity

300 g/min

Display

4-line LCD

Max. operating pressure

20 bar

Approval

CE

Product weight (per item)

77.400 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
POE oil POE 100

OIL-POE-100-(EL-COMPRESSOR)-210ML

Special POE (polyester) air-conditioning compressor oil for vehicle air-conditioning systems using R134a/R1234yf refrigerants and electric air-conditioning compressors (hybrid, start/stop, electric)
Multigrade compressor oil Pro

COMPROIL-MULTIGRADE-PRO-1000ML

High-value synthetic oil with additive specifically tailored for use in air-conditioning compressor technology
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Refrigerant analyser for R134A

ANLYSR-(F.REFRIG-R134A)

Simple analysis of the quality of the refrigerant in the vehicle air-conditioning unit
x 1 pcs
Flushing kit for vehicles/commercial vehicle air-conditioning units FK500

FLUSH-SET-W.ADAPT-(F.ALL-DEVICES)

For passenger and commercial vehicle air-conditioning units with refrigerants R1234yf and R134a
x 1 pcs
Extension set R134A for service hoses

EXT-SET-F.SERVHOSE-VEH-R134A-L3M

Easy extension of service hoses for air-conditioning service units for R134a
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information