Hexagonal bolt ASME B18.2.1, trivalent blue passivated zinc plated GR8 steel, UNC (comparable with ISO metric thread)
ASME B18.2.1 steel GR8 zinc-plated trivalent UNC
SCR-HCS-GR8-(ZT)-5/8_11X2
Art.-no.
7002962200
EAN 4053479295510
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Mechanical properties are regulated in SAE J429
Thread length based on standard ASME B18.2.1
1 INCH (in) = 25.4 mm
Standard thread tolerance according to ASME B1.1 = 2A (for male thread)
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5/8 in |
Length (l1) | 2 in |
Thread type | UNC |
Head height (k1) | 0.403 in |
External drive (s1) | WS15/16 |
Material | Steel |
Property class | GR8 |
Surface | Zinc plated |
Width across flats | 15/16 inch |