Welcome to Würth New Zealand For trade customers only

Universal clip fastening set 300 pcs

BODY-CLIP-ASSORTMENT-300PCS

Art.-no. 5965502712

EAN 4058794768879

Individual price display after login
Universal clip fastening set 300 pcs

Art.-no. 5965502712

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

A selection of 300 Body Clips, all contained in a System Case

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

300 PCS

Universal clip fastening set 300 pcs including:
25 x
Fir tree clip with small gradation and narrow fir tree shape

FIRTREECLIP-UNI

Description:
Head diameter: 15 mm Head height: 2 mm
For connecting sheet metal, cardboard, trims or other flat components
Quantity: 25 x
25 x
Fir tree clip with small gradation and narrow fir tree shape

FIRTREECLIP-UNI

Description:
Head diameter: 12 mm Head height: 2 mm
For connecting sheet metal, cardboard, trims or other flat components
Quantity: 25 x
25 x
Expanding nut

BODY CLIP UNIVERSAL

Quantity: 25 x
25 x
Fir tree clip with small gradation and narrow fir tree shape

FIRTREECLIP-UNI

Description:
Head diameter: 18 mm Head height: 2 mm
For connecting sheet metal, cardboard, trims or other flat components
Quantity: 25 x
25 x
Fir tree clip with small gradation and narrow fir tree shape

FIRTREECLIP-UNI

Description:
Head diameter: 16 mm Head height: 2 mm
For connecting sheet metal, cardboard, trims or other flat components
Quantity: 25 x
25 x
Fir tree clip with small gradation and narrow fir tree shape

FIRTREECLIP-UNI

Description:
Head diameter: 20 mm Head height: 1.5 mm
For connecting sheet metal, cardboard, trims or other flat components
Quantity: 25 x
25 x
Screw rivet tapers downwards, closed

BODY CLIP FORD/UNIVERSAL

Description:
Head diameter: 15 mm V840058-STM
Can be screwed in for adjustable installation
Quantity: 25 x
25 x
Screw rivet with cross-shaped slit, open

BODY CLIP GM/UNIVERSAL PANEL

Description:
Drill hole diameter: 8 mm Head diameter: 18 mm B092-51-833
Can be screwed in for adjustable installation
Quantity: 25 x
25 x
Screw rivet tapers downwards, closed

BODY CLIP NISSAN/UNIVERSAL

Description:
Head diameter: 20 mm
Can be screwed in for adjustable installation
Quantity: 25 x
25 x
Push-in rivet with cap, rounded

BODY CLIP TOYOTA/UNIVERSAL

Description:
96057846
For demanding sheet metal fasteners with easy installation
Quantity: 25 x
25 x
Push-in rivet with cap, rounded

BODY CLIP TOYOTA/UNIVERSAL BUMPER

Description:
Length: 39 mm 52161-02020
52161-0K040
52161-16010
62161-44010-B0
52161-02030
For demanding sheet metal fasteners with easy installation
Quantity: 25 x
1 x
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-12COMP

Description:
Number of compartments: 12 PCS
A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
1 x
System case 4.4.1

SYSCASE-4.4.1.

Description:
Width x depth x height (external dimension): 370 x 278 x 85 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
25 x
Pine tree clip with freestanding design

BODY CLIP UNIVERSAL ASS

Description: For connecting sheet metal, cardboard, trims or other flat components
Quantity: 25 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information