Welcome to Würth New Zealand For trade customers only

Underbody Seal with cup gun set 13PCS

Underbody seal with cup gun set 13 pcs
SET-13PCS-12XUNDRSEAL-1XBODYGUN

Art.-no. 0988019428

EAN 4099618151811

Individual price display after login
Underbody Seal with cup gun set 13PCS

Art.-no. 0988019428

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Bitumen-based coating compound containing solvents, cannot be painted over

Underbody seal and applicator gun


Pack contains:


  • x12 UBS Sprays (0892072)

  • x1 Gun (0891110500)


UBS:


  • "With long-term protection and anti-humming effect

  • Resistant to splash water and salt water, weak acids and bases"


Gun:


For applying solvent and water-based stone chip protection, undercoating and cavity sealing products


This gun has a cup that can hold standard cans, so it can be used flexibly.


Ideal for restoring original structures of sills, wheel arches, undercarriages etc.


Clean and easy to use


Notice

After use, turn the aerosol can upside down and spray until the valve is empty. Do not spray on joints, engines, gears and brake systems. Working pressure 3-6 bar when applying with underbody protection gun, art. no.: 0891110640.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For repairing and protecting concealed areas that do not need to be painted over. Particularly suited for use as an anti-humming compound in external applications involving e.g. wheel wells, undercarriage etc.

Instructions

Shake the can well before use. The surface must be dry and free from rust, dirt and grease. Optimal spraying distance is 30 cm. Allow the product to dry between coatings in case of thicker coatings. Working pressure: 3-6 bar.

including:
1 x

UBSSPRGUN-R1/4IN-BOTTLE-1LTR

Description: For applying stone chip and underseal products containing solvents.
Quantity: 1 x
12 x

UBS-PERMANENT-SPRAYABLE-BLACK-1000ML

Description: Bitumen-based coating compound containing solvents, cannot be painted over
Quantity: 12 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information