Chipboard screw, countersunk head
Stainless steel A2 CS PT square Surefix
SCR-CSK-CHIPB-SUREFIX-SQ-304-8GX1
Register now and access more than 20,000 products
The Surefix Stainless Steel Square Drive Screws are designed for fastening MDF, chipboard and particle boards to substrates. This A2 (Type 304) screw is resistant to oxidation and corrosion, and high durability.
- For fastening MDF, chipboard and particle boards to substrates
- A2 Stainless Steel offering increased corrosion resistance
- Countersink head ensures a flush finish
- No.2 square drive
Datasheets(X)
Nominal diameter (d) | 4.2 mm |
Length (l) | 25 mm |
Head type | Countersunk head 80 degree |
Head diameter (dh) | 7.4 mm |
Head height (k) | 3.7 mm |
Internal drive | SQ size 2 |
Thread design | Full thread |
Thread form | Coarse thread |
Angle of the tip | 23 Degree |
Material | Stainless steel A2 |
Surface | Plain |
Product weight (per item) | 1.500 g |