Welcome to Würth New Zealand For trade customers only

Trade Customers Only

Local Call 0800 683 040

Purchase On Account

Fast Delivery Nationwide

More Than 20,000 Products

Tapping screw, countersunk head, AB 82, inch

ASME B18.6.4 stainless steel 18-8 square drive
SCR-TS-AB-FLT-82-SST-(18-8)-SQ-8X1/2

Art.-no. 7451308050

Prices for customers after login

Tapping screw, countersunk head, AB 82, inch

Art.-no. 7451308050

Prices for customers after login

Quantity

PU

x100 pcs

Exclusively for trade customers

Register now and access more than 8,000 products

ASME B18.6.4, stainless steel 18-8, plain

1 INCH (in) = 25.4 mm



18-8 is comparable to A2 stainless steel

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Datasheets(X)

Certificates/Documents(X)

Material

Stainless steel, AISI 304, 18-8

Surface

Plain

RoHS-compliant

Yes

Standards

ASME B18.6.4

Nominal diameter (d1)

0.164 in

Length (l1)

1/2 in

Internal drive

SQ size 2

Head type

Flat countersunk head 82 degree

Thread type

AB

Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information