Alumina Zirconia Linishing Belts
Fabric sanding belt zirconium pn/el-grinding file
SANDING BELT ZIRC/AL.OX 20X520MM80G
Art.-no.
0672999008
EAN 4050641630421
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
High tear resistant belt with high stock removal rate for working on steel and stainless steel
- High edge stiffness
- Suitable for steel, stainless steel and steel alloys
- Alumina Zirconia Grain
- Resin bonding agent
- Semi-open coating
- Abrasive cloth, waterproof backing
Notice
Belts are directional. Please follow arrows on back of belts when using.
Product information
Datasheets(X)
Application area
De-burring, edge breaking, grinding smooth weld seams and joints in difficult to reach areas. Surface grinding of soldered and welded points on steel.
Width x length | 20 mm x 520 mm |
Grid size | 80 |
Material of abrasive medium | Aluminum Zirconium |
Backing material | Y-polyester |