Welcome to Würth New Zealand For trade customers only

Tiomos corner door hinge click on

Concealed hinge Tiomos folding door hinge 25
HNGE-T-CLICKON-PRESSFIT-25-H-45/9,5

Art.-no. F045138518

EAN 4065746694414

Individual price display after login
Tiomos corner door hinge click on

Art.-no. F045138518

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

For connecting two corner cabinet doors
  • 3D adjustment with compatible mounting plate

  • Without integrated damping

  • With self-closing mechanism (with spring)

Dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Door position

Corner

Damper

No

Spring

Yes

Type of assembly

Press-in

Drilling pattern

45/9.5 mm

Suitable for min./max. door thickness

14-24 mm

Surface

Nickel plated

Material of cup

Steel

Material of hinge arm

Zamak

Cut depth

11.8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information