Threaded rod DIN 976
4.8U, hot-dip galvanised
DIN 976-1 steel 4.8U hot-dip zinc-plated
THRROD-DIN976-A-4.8U-(HDG)-M12X2000
Art.-no. 095870012
EAN 4064155619926
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Threaded rods in accordance with DIN 976-1 (Form A) with metric ISO thread (also known as ISO-compliant)
Notice
There is therefore no external monitoring in accordance with building standards. Threaded rods in accordance with building standards can be supplied on request.
The Würth threaded rods are produced in accordance with DIN 976-1 (Form A); quality is monitored by the Würth QS laboratory.
There is therefore no external monitoring in accordance with building standards. Threaded rods in accordance with building standards can be supplied on request.
Product information
Datasheets(X)
Application areaThe threaded rods are produced with the screw thread undersized within tolerance class 6AZ ahead of the galvanising process.
Once hot-dip galvanised, the threaded rods are ISO-compliant. I.e., hot-dip galvanised nuts with thread tolerance 6H will fit.
Once hot-dip galvanised, the threaded rods are ISO-compliant. I.e., hot-dip galvanised nuts with thread tolerance 6H will fit.
![]() | |
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 2000 mm |
Standards | DIN 976-1 |
Material | Steel |
Property class | 4.8 |
Surface | Hot dip galvanized |
Thread type | Metric thread |
