Welcome to Würth New Zealand For trade customers only

Tavinea Sorto knife block

KNFBLK-NL550-LEVELLER-ASH-BLK-50MMX186MM

Art.-no. F007108660

EAN 4065233034884

Individual price display after login
Tavinea Sorto knife block

Art.-no. F007108660

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Knife block for 6 knives, always protected and ready to hand. Ideal storage for your favourite knives.
  • For Nova Pro Scala H90 and Vionaro H89 frame systems

  • For Vionaro V8, note 8 mm or 16 mm rear wall thickness
Notice

Accessories are hygiene tested and suitable for foodstuffs

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Ash, black

Suitable for drawer side

Nova Pro Scala, Nova Pro Deluxe

Suitable for nominal length

550 mm

Length

530 mm

Width

185 mm

Height

26 mm

Material

Wood

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information