Welcome to Würth New Zealand For trade customers only

Tavinea Optima Dividing System

Tavinea Optima set S16
ORGASYS-SET-NP-SCALA-KB1200-STONE-7PCS

Art.-no. F007130264

EAN 4065233073630

Individual price display after login
Tavinea Optima Dividing System

Art.-no. F007130264

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Dividing system with all required components in one complete set for simple ordering
• Dividing system for pot drawers
• Organises the storage space for clear and tidy arrangement
• Easy installation without tools
• Can be adjusted without tools for variable use of the storage space
• Can be retrofitted at any time
• Colour-coordinated with drawer sides

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium-plastic

Suitable for drawer side

Nova Pro Scala

Colour

Stone

Length

1098 mm

Height

95 mm

Width

8 mm

including:
2 x

PRFLHOLD-TAVINEA-OPTIMA-GRAPHITE

Description: Ideal organisation of storage space in combination with segmentation profile and smartboard for greater clarity and order in front extensions
Quantity: 2 x
1 x

DIVIDRPRFL-TAVINEA-OPTIMA-STONE

Description: In combination with profile holder and smart board, forms the ideal organisation of storage space for more clarity and order in front extensions
Quantity: 1 x
4 x

SMARTBRD-TAVINEA-OPTIMA-GRAPHITE

Description: Can be adjusted without tools for variable use of storage space
Quantity: 4 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information