Welcome to Würth New Zealand For trade customers only

Tapping screw, hexagon head with washer

Steel zinc plated yellow with washer
HX-HD PANEL SCR/WASHER YCR 6.3X19

Art.-no. 0129266319
EAN 4050641360250

Prices for customers after login
Tapping screw, hexagon head with washer

Art.-no. 0129266319

Prices for customers after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Yellow galvanised steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

6.3 mm

Length (l1)

19 mm

Washer diameter (d2)

18 mm

Material

Steel

Surface

Zinc plated yellow

Head type

Hexagon head

Washer thickness (h1)

1.4 mm

External drive (s1)

WS10

Head height (k1)

4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information