Welcome to Würth New Zealand For trade customers only

System workshop trolley 8.4, equipped

Workshop trolley Basic 8.4 equipped 317 pieces
SET-317PCS-WORKSHOP-TROLLEY-SET

Art.-no. 0988011001

EAN 4062856635054

Individual price display after login
System workshop trolley 8.4, equipped

Art.-no. 0988011001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Fully equipped trolley with a comprehensive 316 piece tool selection


Comes with six complete tool trays designed especially for the trolley (see Shipment tab for full details)


  • Combi Wrench Tray

  • Striking Tool and Files Tray

  • Pliers Tray

  • Screwdrivers Tray

  • 1/4 and 1/2 Sockets Tray

  • 3/8 Sockets Tray


Trolley is easy to move


Sturdy side handle



Wide range of accessories


The workshop trolley can be adapted to the needs of the application in question using different accessories



Drawers with full extension, two-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and individual drawer locks prevent drawers from accidentally opening


Comes fully equipped with system assortments - please view the Shipment tab for full details

Personal engraving


A personalised, engraved plate is available on redemption with every purchase of this equipped trolley.


Form for redemption will be provided upon purchase

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

317 PCS

Width x depth x height (external dimension)

665 x 393 x 964 mm

Drawer design

5 drawers, W 466 x D 336 x H 69 mm

Load capacity

250 kg

Colour

Traffic red RAL 3020

Pullout type

Full extension, Ball-bearing

Number of rolls

4 PCS

including:
1 x

WRKSHPTRLY-BASIC-8.4-7DRWR-RAL3020

Description: compact, stable and manoeuvrable workshop trolley
Quantity: 1 x
1 x

COMBIWRNCH-SET-36PCS

Quantity: 1 x
1 x

SCRDRIV-SET-BMOP-21PCS

Quantity: 1 x
1 x

CRCLIPPLRS-SET-25PCS

Quantity: 1 x
1 x

SKTWRNCH-SET-3/8IN-102PCS

Quantity: 1 x
1 x

SKTWRNCH-SET-MIXED-108PCS

Quantity: 1 x
1 x

STRKTL/FILE-SET-MB-24PCS

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information