Suspension hook For Nova Pro Scala H63
Hinge hook for Nova Pro Scala H63
HNGEHOK-(F.FRMHOK-NP-SCALA-H63)-D10
Art.-no.
F102038331
EAN 4065233030299
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.

Exclusively for trade customers
Register now and access more than 20,000 products
- Side adjustment without tools: +/–1.5 mm
- Can be used on the left- and right-hand side
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
Length | 44.6 mm |
Width | 10.5 mm |
Material | Steel |
Suitable for frame | Nova Pro Scala H63 |
Type of assembly | Press-in |
Drilling clearance | 20 mm |
Drill hole diameter | 10 mm |
Drill hole depth | 12 mm |