Countersunk washer/washer, flat zinc plated yellow
Countersunk washer/washer steel zinc plated yellow
WSH-CS-(A2L)-D6,5
ASSY
Art.-no.
045776
EAN 4038898080350
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
For increasing the head penetration resistance for countersunk head screws with a 90° head
- Solid steel
- Level, flat contact surface
Product information
Datasheets(X)
CAD data (available after login)
Application area
Suitable, for example, for ASSY ∅ 6, 8 and 10 mm countersunk head screws
Internal diameter (d1) | 6.5 mm |
Outer diameter (d2) | 22 mm |
Outer diameter 2 (d3) | 15 mm |
Countersink diameter (d4) | 14 mm |
Height (h1) | 4.5 mm |
Washer thickness (t) | 4.5 mm |
Material | Steel |
Surface | Zinc plated yellow |
Suitable for | Countersunk screw D 6 mm |
Area of application | Timber construction |