Studs for engine manifolds
Steel 4.6 zinc plated
STUD-4.6-(A3K)-M8X1.25X20
Art.-no. 024340820
EAN 4056807164922
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
For general use.
NoticeM8 - 1.25P
M10 - 1.5P
MF10 - 1.25P
M10 - 1.5P
MF10 - 1.25P
Product information
Datasheets(X)
Application area
Motor Vehicles
Agricultural Machinery
Commercial Vehicles
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 20 mm |
Thread length (metric thread) (l2) | 14 mm |
Thread length 2 (metric thread) (l3) | 9 mm |
Material | Steel |
Property class | 4.6 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type | Metric thread |
Pitch | 1.25 mm |
Shank diameter | 8 mm |