Steel zinc plated yellow cs TX WSV QuikDr collated
Steel zinc plated yellow cs TX WSV QuikDr collated
SCR-CS-SBFLR-MG-TX-(A2C)-10GX75-1000PCS
Art.-no.
3431591075
EAN 4064155666029
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Nominal diameter (d) | 4.8 mm |
Length (l) | 75 mm |
Head type | Countersunk head 80 degree |
Head diameter (dh) | 4.8 mm |
Head height (k) | 3.7 mm |
Internal drive | TX25 |
Thread design | Partial thread |
Thread form | Coarse thread |
Thread length (lg) | 60 mm |
Material | Steel |
Surface | Zinc plated yellow |
Colour | Golden yellow |
Product weight (per item) | 6.050 kg |