Welcome to Würth New Zealand For trade customers only

Steel plain ring shank blue round head 34° Confast

Steel plain ring shank blue round head 34° Confast
STRNL-RDHD-(BLUEHD)-3,15X80-1000PCS

Art.-no. 9501023130

EAN 9421906448382

Individual price display after login
Steel plain ring shank blue round head 34° Confast

Art.-no. 9501023130

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

The Steel plain ring shank blue round head 34° Confast offers robust performance with its 3.15 mm nominal diameter, ensuring secure fastening in various applications.
  • 3.15 x 80mm Bright Steel Angular Grooved Nail

  • Meets NZS3604:2011 criteria for alternative fixing for “Type T” purlin fixing to rafters where a 2.4Kn minimum uplift requirement is required (refer to attached testing document for more info under the 'documents' tab)

  • To achieve “Type T” requirements, a group of three 3.15 x 80mm Angular Groove Purlin Nails must be used in a diagonal formation (as outlined in testing document also)

  • Compatible with all major framing nail guns on the market, gas powered, battery powered, pneumatic etc


Partner Products:


Both the following screws can be used in higher wind zones for similar application


  • Steel ruspert blue square surefix - Art.-no. 3673039380

  • AS 3566.1 bugle head steel Class 4 Type 17 - Art.-no. 3666104510
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3.15 mm

Length (l1)

80 mm

Head diameter

6.7 mm

Material

Steel

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

GASCART-(PASLODE)-40G

GASCART-(CONFAST)-MEGA-SHOT-40G

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Alternative products:
1 x

SCR-SD-T17-BUGLE-BATTEN-(CL4)-14G_10X100

Description: AS 3566.1 bugle head steel Class 4 Type 17
Quantity: 1 x
1 x

SCR-CSK-CHIPB-SUREFIX-SQ-(RBL)-10GX80

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information