Steel black pan head PH
Steel zinc plated black pan head H
SCR-PANHD-FLG-H2-(A2S)-3,9X13
Art.-no.
0134123913
EAN 4045989553136
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Pan head tapping screw with flange, black galvanised, Phillips drive
Product information
Datasheets(X)
Standards | ISO 7049, DIN 7981 |
Material | Steel |
Surface | Zinc plated black |
RoHS-compliant | No |
Head type | Pan head |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 13 mm |
Head diameter (dk) | 10 mm |
Head height (k1) | 2.4 mm |
Drive type | H |
Internal drive | H2 |
Thread type | Self-tapping screw thread |
Thread design | 0 - not applicable |